DWHT77100 Laser Distance Measure 30m

Order Code: ZT2422734S

£59.99 Inc VAT (20%)


Description

The DEWALT DWHT77100 Laser Distance Measure calculates distance in metric and imperial measurements. It can also be used for Area, Volume and Pythagoras calculations. It has a compact, lightweight design for easy storage/transportation. Fitted with a TPE overmould for a secure grip and slip protection. There is also a lanyard loop hole for attachment to lanyards/hand-loops to prevent accidental drop. Specification: Accuracy: ± 3mm per 10mRange: 30mPower: 2 x AAA batteries (supplied)

See full description
Specifications for DWHT77100 Laser Distance Measure 30m
  • Maximum Range
    30m
  • Accuracy
    3mm/m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome