Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Measuring & Marking Tools
Measuring and Layout Tools
Distance Meters
Frontplate for 1 Gang 50A DP Switch and neon 86 x 86mm White
By Novar ED&S
Order Code:
ZT5063666S
£2.19
Inc VAT (20%)
£2.69
18.5% off
Quantity
Price
Discount
1 - 19
£2.19
0%
20 - 49
£2.10
4%
50 - 99
£2.01
8%
100 - 199
£1.93
12%
200 +
£1.84
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.19
https://www.zoro.co.uk/shop/tools-and-machining/distance-meters/frontplate-for-1-gang-50a-dp-switch-and-neon-86-x-86mm-white/p/ZT5063666S
Add to quotation
View all Distance Meters
Description
Novar ED&S FRONTPLATE FOR 1 GANG 50A DP SWITCH&NEON 86X86MM WHITE MK Dimensions MHFP012WHI
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Frontplate for 1 Gang 50A DP Switch and neon 86 x 86mm White
Material
Plastic
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome