Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Measuring & Marking Tools
Measuring and Layout Tools
Distance Meters
Frontplate for 2G 13A Dual Earth Switched Socket 86 x 146mm White
By Novar ED&S
Order Code:
ZT5063663S
£2.54
Inc VAT (20%)
£3.09
17.5% off
Quantity
Price
Discount
1 - 9
£2.54
0%
10 - 19
£2.39
6%
20 +
£2.24
12%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.54
https://www.zoro.co.uk/shop/tools-and-machining/distance-meters/frontplate-for-2g-13a-dual-earth-switched-socket-86-x-146mm-white/p/ZT5063663S
Add to quotation
View all Distance Meters
Description
Novar ED&S FRONTPLATE FOR 2G 13A DUAL EARTH SWD SOCKET 86X146MM WHITE MK Dimensions MHFP019WHI
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Frontplate for 2G 13A Dual Earth Switched Socket 86 x 146mm White
Material
Plastic
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome