0
1
2

GLM 100-25 C Professional Laser Measure SOL 04/22

Order Code: ZT2531494S

£279.99 Inc VAT (20%)


Description

The Bosch GLM 100-25 C and GLM 150-27 C Professional Laser Measures are designed for accurate long-distance measurements in construction and professional environments. Both models feature digital cameras with zoom for precise outdoor measurements, high-contrast colour displays for clear readability, and Bluetooth connectivity for efficient data documentation. Their IP54-rated protection ensures durability in dusty or wet conditions. The GLM 100-25 C measures up to 100 metres, while the GLM 150-27 C extends to 150 metres with an advanced IPS display and 360° incline measurement capability, making it ideal for complex tasks. These devices offer robust, reliable solutions for precise measuring needs, enhancing productivity and accuracy on-site.

Features and Benefits
• Equipped with digital cameras with zoom for precise long-range measurements outdoors
• High-contrast colour displays ensure easy visibility, even in bright environments
• Bluetooth connectivity enables quick and seamless data transfer to compatible devices
• Durable construction with IP54 rating, offering protection against dust and splashes
• Measurement capabilities suitable for medium-distance tasks or large-scale projects
• Advanced GLM 150-27 C model includes a rotating IPS display for improved visibility and angle adaptability

See full description
Specifications for GLM 100-25 C Professional Laser Measure SOL 04/22
  • MFR Part No.
    0601072Y00
  • Laser Class
    Class 2
  • Special Features
    Bluetooth
  • Resistance Properties
    Dust Protection
    Splash-resistant
  • Range
    0.08 - 100m
  • Accuracy
    �1.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome