0
1

GRL 300 HV Professional Rotational Laser Level Set Including LR1 Reciever - 0 615 994 05U

Order Code: ZT1253330X

£899.99 Inc VAT (20%)


Description

• Easy to operate thanks to one button per function, and self-explanatory display.

• Easy to set up in both the horizontal and vertical modes due to automatic self-levelling of (± 5°) 8°.

• The shock warning function, which can be switched on and off, prevents levelling errors in the event of shocks and vibrations.

See full description
Specifications for GRL 300 HV Professional Rotational Laser Level Set Including LR1 Reciever - 0 615 994 05U
  • Overall Width
    180mm
  • Type
    Rotational Laser Level Kit
  • Overall Height
    190mm
  • Ingress Protection Rating (IP Rating)
    IP54
  • Laser Class
    3R
  • Battery Type
    1 x NiMH Rechargeable Battery
  • Operating Temperature Range
    -60°C
  • MFR Part No.
    061599405U
  • Beam Colour
    Red
  • Working Range
    60m
  • Levelling Type
    Self-levelling
  • Model No.
    GRL 300 HV
  • Accuracy
    ± 0.10mm/m
  • Number of Lasers
    1
  • Overall Length
    190mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome