Hiflo Nlite UC35G Himod Carbon Extension Pole 11 Feet Each

Order Code: ZT2426945S

£699.99 Inc VAT (20%)


Description

Unger HiFlo nLite UC35G HiMod Carbon Master. The best in rigidity, superlight pole.
- Recommended for working at heights of up to 20 m with Master Pole. - Incl. Thread Adapter and Endcap. Ultimate material strength: 360 GPa - Yellow visual warning area to avoid unintentional separation.
The innovative nLite Connect range utilises both telescopic and modular concepts, so you can add on or remove Extension Poles for comfortable cleaning at any height.
The Diameter of the nLite Connect pole you are holding will never exceed 35 mm, irrespective of the number of Extension Poles.
The maximum number of Extension Poles that can be added to a Master Pole depends on the pole material – see guide on the left for details.
Choose from 6 high quality materials, selected by UNGER experts to provide the perfect balance between weight and rigidity at any height.
Extension (UC35G) max

See full description
Specifications for Hiflo Nlite UC35G Himod Carbon Extension Pole 11 Feet Each
  • Material
    Carbon
  • Product Type
    Waterfed Pole Systems
  • Colour
    Black
  • Size
    3.4m / 11ft

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome