LAR 300 Rotation Laser Set, 3 Piece STBLAR300S

Order Code: ZT1464485S

£1,299.99 Inc VAT (20%)


Description

The Stabila LAR 300 Rotation Laser is a fully automatic, motor-driven rotation laser for horizontal applications. Always ready for use thanks to its fast self-levelling operation, within 10 seconds. Exceptionally easy to operate, with just the touch of a button. The STABILA PROTECTOR system makes this laser extremely durable, even when the laser is dropped from a tripod, up to 1.8m. Just set up the tripod again, switch on and carry on measuring. Waterproof and dustproof in accordance with protection class IP65. Resistant to heat and cold from -10C to +60C. There is also a 5/8in thread, ideal for attaching to a tripod. It has a large working area when used with the set receiver, up to 800m in diameter. Correct heights quickly, direct reading of deviations from the reference plane on the receiver display with millimetre accuracy. The receiver offers visual and acoustic guidance, as well as two displays. Supplied with 1 x REC 300 Digital Receiver, 2 x D 1.5V Batteries, 2 x AA 1.5V Batteries and 1 x Carrying Case. Quality and precision, made in Germany. Specification Laser Type Red Accuracy & plusmn 0.1mm/m Diameter of Working Area with Set Receiver & Oslash800m Laser Class 2 Laser Wave Length 635nm IP Rating IP65

See full description
Specifications for LAR 300 Rotation Laser Set, 3 Piece STBLAR300S
  • Accuracy
    ± 0.1mm/m
  • MFR Part No.
    STBLAR300S
  • Range
    800m
  • Maximum Range
    800m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome