0
1
2

LAX 400 Self-Levelling Multi-Line Laser STBLAX400

Order Code: ZT2593301S

£499.99 Inc VAT (20%)


Description

The Stabila LAX 400 Multi-Line Laser rotates horizontally through 360 for line marking and levelling around an entire room. It has a manual alignment function, where two lines form a 90 angle. With fine adjustment, the laser lines can be pivoted to a target position without losing the position of the plumb-line dot. The laser has a vertical beam which is directed downwards and is clearly visible through the adjustable feet. Above, the two vertical lines intersect precisely over the plumb line dot. The LAX400 is ideal for transferring a layout from floor to the ceiling and for quick and accurate plumb bobbing. It has a shock-absorbent soft-grip case. Specification Level Accuracy± 0.3 mm/m. Self-Levelling Range± 4.0. Working Range 20m. Power 4 x AA batteries (supplied). Average Battery Life 10 Hours. Tripod Thread 1/4in. Laser Class 2. Line Straightness± 0.2mm/m, 90 Angle Precision&plusmn0.3mm/m. Protection Class IP54 rated, against splash & dust damage.

See full description
Specifications for LAX 400 Self-Levelling Multi-Line Laser STBLAX400
  • Accuracy
    0.3mm/m
  • Maximum Range
    20m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome