LAX 50 G Cross Line Laser STBLAX50G

Order Code: ZT2593256S

£239.99 Inc VAT (20%)


Description

The Stabila LAX 50 G Cross Line Laser is self-levelling for working quickly and directly on the laser lines. It uses STABILA GREENBEAM technology that has especially bright, fine, green laser lines for optimum visibility which is up to 30% sharper than red lasers up to 30m. The rotating multipurpose platform allows for flexible positioning on the floor or tripods (1/4in and 5/8in threads), as well as on metal objects with the strong rare earth magnetic system. Kit includes Multipurpose platform Belt pouch for easy transport and storage 3 x AA batteries Specification Level Accuracy & plusmn 0.5mm/m. Working Range 30m. Power 3 x AA batteries (supplied). Tripod Thread 1/4in & 5/8in. Protection Class IP53. Operating Life up to 7 hours.

See full description
Specifications for LAX 50 G Cross Line Laser STBLAX50G
  • Accuracy
    0.5mm/m
  • Maximum Range
    30m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome