0
1
2
3
4

LAX 50 Self Levelling Laser 16789 STBLAX50

Order Code: ZT2593234S

£159.99 Inc VAT (20%)


Description

The Stabila LAX 50 projects crossed horizontal and vertical lines in a matter of seconds - both perfectly levelled. Ready for all internal work, the result - long, easily visible horizontal and vertical laser lines at right angles to each other which make setting-out easy. For the installation of built-in furniture, laying tiles, wallpapering and all installation work. Setting out without a single pencil mark - that's clean working Supplied with a combined tripod / telescopic leg kit. Unscrew the tripod legs and screw together to form the telescopic leg - fix the LAX50 to the leg - and measure The tripod covers a space of 0.6-1m. The telescopic leg can be fixed between floor/ceiling heights of up to 2.75m. If the LAX50 is placed on the ground, its working height is 7cm. Its versatility makes the STABILA LAX50 a regular partner for many applications. Specification Level Accuracy± 0.5mm/m Self-Levelling Range 4± 0.5 Working Range 10m Power 3 x AA batteries (supplied) Average Battery Life 30 Hours Tripod Thread 1/4in Laser Class 2

See full description
Specifications for LAX 50 Self Levelling Laser 16789 STBLAX50
  • Maximum Range
    10m
  • Accuracy
    0.5mm/m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome