0
1
2
3

LD080P Laser Distance Measure 80 Meter Range

Order Code: ZT3076284S

£139.99 Inc VAT (20%)


Description

Makita LD080P 80 Metre Laser Distance Measure
The Makita LD080P is a compact and robust laser distance measure designed for indoor use. The laser dot is clearly visible up to 80m meaning you are always able to see your targeting point, even if the target object is in a hard to access area. It is extremely intelligent and will automatically shut off after 180 idle seconds to preserve battery life as well as store the last 20 measurements taken.

Features:
Shortcut keys for addition, subtraction, area and volume calculation make measuring fast and reliable
The last 20 measurements are automatically stored
The laser dot is clearly visible up to 80 metres
Auto laser switch off after 90 seconds
Auto power switch-off after 180 seconds
Comes with:
Pouch
Strap
2x AAA batteries
Specification:
Operating Temperature Range: -10 - 50°C
Storage Temperature Range: -25 - 70°C
Typical Measuring Tolerance: ±1.5 / 10mm/m
Maximum Measuring Tolerance: ±2.5 / 10mm/m
Diameter of Laser Point: 6mm @ 10m
Range of Target Plate: 80m
Typical Range: 80m
Smallest Unit Displayed: 0.1mm

See full description
Specifications for LD080P Laser Distance Measure 80 Meter Range
  • Product Type
    Laser Distance Measure

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome