0
1
2
3

Makita LD030P Laser Distance Measure 30 Metres

Order Code: ZT2813350S

£63.99 Inc VAT (20%)


Description

Makita LD030P Laser Distance Measure 30 Metres
With an accurate range between 0.2 and 30 metres the Makita LD030P is a fantastic pocket-sized laser measure. Designed for indoor application the laser dot is clearly visible at 30 metres. The 3 modes enable the laser to calculate single measurements, tracking function is for continuous measurement and there is area calculation too.

Functions:
Area calculation
Single distances
Tracking function
Comes With:
2x AAA 1.5V batteries
Specification:
Laser Class: 2
Net Weight: 0.09kg
Protection Class: IP54
∅ laser point: 6mm @ 10m
Laser Type: 635nm, < 1 mW
Measuring Range: 0.2 - 30m
Power Source: 2x AAA Batteries
Storage Temperature Range: -25 - 70°C
Operating Temperature Range: 0 - 40°C
Dimensions (H x D x W): 117 x 53 x 25mm
Max Measuring Tolerance: +/- 3.0mm / 10m
Typical Measuring Tolerance: +/- 2.0mm / 10m

See full description
Specifications for Makita LD030P Laser Distance Measure 30 Metres
  • Product Type
    Laser Distance Measure
  • Laser Class
    2
  • Power Source
    2x AAA Batteries

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome