0
1
2
3

STHT1-77142 FatMax 60m Laser Distance Measurer

Order Code: ZT1252748X

£159.99 Inc VAT (20%)


Description

60m laser distance measurer that provides distance, area and volume calculations. It features bluetooth connectivity to sync to most smartphones, automatic sleep mode, addition/subtraction calculator, colour touch screen and memory function.

It can capture indirect height measurements via pythagoras calculation and measurements taken from either the front, back, tripod mount or end toe of the product. Good for creating custom floor plans by connecting to the Stanley® Smart Connect™ App.
Accuracy: +/- 1.5mm @ 10M

See full description
Specifications for STHT1-77142 FatMax 60m Laser Distance Measurer
  • Material
    Plastic
  • Accuracy
    ±1.5mm
  • Range
    0.1 - 60m
  • Resistance Properties
    Water Protection
    Dust Protection
  • MFR Part No.
    STHT1-77142
  • Special Features
    Bluetooth
  • Battery Type
    3 x AAA
  • Laser Class
    Class 2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome