0
1
2
3
4
5

TLM 330 True Laser Measure 100m INT177140

Order Code: ZT1284707P

£209.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The STANLEY TLM 330 True Laser Measure allows for rapid and precise one person operation over long distances with easy to take measurements in busy or out-of-reach areas. It can measure length, area and volume up to 100m. Also has a Pythagoras function for remote measurement of high walls, Min./Max. tracking and trapezoid measurement for accurate layout. The back lit, 3 line display provides visibility in all working conditions and will store the last 20 measurements taken for reference. It also features a handy addition/subtraction calculator and a timer function with one person operation for greater productivity. The level ensures measurements are extremely accurate and it has a fitting for a camera tripod. Specification Accuracy & plusmn1mm Operating Range 0.5-100m Power 2 x AAA batteries (supplied) Operating Temperature -10-50C

See full description
Specifications for TLM 330 True Laser Measure 100m INT177140
  • MFR Part No.
    STHT1-77140
  • Accuracy
    ± 1.0mm
  • Battery Type
    AAA
  • Laser Class
    2
  • Range
    100m
  • Maximum Range
    100m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome