TLM 50 Laser Measurer 15m

Order Code: ZT1284716P

£56.99 Inc VAT (20%)
£66.9914.5% off


Description

The Stanley Intelli Tools TLM 50 Laser Measure can measure length with a single button, simple to use, both for taking simple measurements and for continuous measures. It has a compact, lightweight design with an ergonomic rubber casing. Its back lit display clearly shows measurements, even in dark areas. Also has an auto power off that saves battery power. Accuracy: plusmn; 3mmOperating Range: 15mPower: 2 x AAA batteries (supplied)

See full description
Specifications for TLM 50 Laser Measurer 15m
  • MFR Part No.
    STHT1-77409
  • Accuracy
    ± 3.0mm
  • Type
    Laser Distance Meter
  • Maximum Range
    15m
  • Battery Type
    AAA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome