0
1
2

Zamo III D.I.Y Digital Laser Measure - 0 603 672 702

Order Code: ZT1253329X

£69.99 Inc VAT (20%)


Description

The Bosch Zamo III Digital laser measure is your perfect companion when needing to take accurate measurements of environments. It includes functions such as length, area, and the ability to connect to adapters. There is a continuous measurement system which allows measurements to be taken several times to give accurate measurements or non standard shaped environments. Supplied with 2 x 1.5V LR03 (AAA) Batteries.

Features and Benefits
• Laser accurately and easily measures distances up to 20m
• New interface integrates tape, wheel and line adapters for a variety of uses
• Calculate areas with a simple double-click for easily calculations
• Simple one-button control offers ease of use
• Measurement units in cm to help with calculations and get easier readings
• Measurement time of 4 seconds to get readings accurately and quickly
• Automatic shutdown after 5 minutes to save power when not in use
• Class 2 laser for added eye protection from accidental eye exposure

See full description
Specifications for Zamo III D.I.Y Digital Laser Measure - 0 603 672 702
  • Material
    Plastic
  • Range
    0.15 - 20m
  • MFR Part No.
    0 603 672 702
  • Accuracy
    ±3mm
  • Special Features
    Adapter Interface
  • Battery Type
    2 x AAA
  • Laser Class
    Class 2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome