Impact Double-Ended Screwdriver Bits Pozi PZ1 100mm (Pack 2)

Order Code: ZT2598191S

£7.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.590%
5 - 9£7.294%
10 +£6.988%


Description

The Irwin Double-Ended Pozidriv Impact Screwdriving Bits are specifically engineered for use in high torque Impact Drivers. They are manufactured from heavy-duty, high-grade steel and have a 3 times increased bit life compared to standard screwdriver bits. The screwdriver bits have Precision tip geometry that delivers superior fitment, reducing stripping and cam-out. They have a Power Groove design for compatibility with IRWIN® Impact Performance Series™ Magnetic Screw-Hold Attachment. These bits feature DoubleLok Technology, which ensures that both ends of the bit lock securely in impact drivers and quick-change chucks, enabling use of two tips from one bit for added convenience and extended life. Specification: Tips: PZ1. Length: 100mm. Pack Quantity: 2.

See full description
Specifications for Impact Double-Ended Screwdriver Bits Pozi PZ1 100mm (Pack 2)
  • Pack Quantity
    2
  • Type
    Double Ended Bits
  • Length
    100mm
  • Head Type
    Double Ended Bits
  • Size
    PZ1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome