3344K Drain Auger 25ft x 1/4in

Order Code: ZT1288788P

£22.99 Inc VAT (20%)


Description

Monument drain auger with a hollow spring 1/4in diameter wire cable with a bulbous head for unblocking sinks, urinals and small drains etc. The rotating crank handle with thumbscrew fits over and locks the cable. Can be entered through strainers.Can also be used without the handle as a refill for the MON3313. Length: 7.5m (25ft) long retractable.Diameter: 6mm (1/4 in).

See full description
Specifications for 3344K Drain Auger 25ft x 1/4in
  • Length
    25ft
  • Size
    1/4in
  • Type
    Manual
  • Power Type
    Manual

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome