909L Sink Waste Cleaner
0
1
2

909L Sink Waste Cleaner

Order Code: ZT1010850X

£5.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

Suitable for unblocking domestic waste pipes including: sinks, baths and showers. All galvanised steel for resistance to rust. 2m body with gripping handle. Corkscrew end is for dislodging and moving any obstructions.

Specifications for 909L Sink Waste Cleaner
  • MFR Part No.
    909L
  • Coil Length
    1.8m
  • Material
    Steel
  • Type
    Coil
  • Length
    2000mm