Bottle Trap 32mm

Order Code: ZT4965821S

£9.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.490%
5 - 9£9.114%
10 - 19£8.738%
20 - 49£8.3512%
50 +£7.9716%


Description

Make Bottle Trap 32mm This high quality 32mm bottle trap is an integral part of the waste system providing a tight water seal and preventing unpleasant odours from entering the property Manufactured from plastic and in white, this universal 32mm bottle trap allows for an easy cleaning solution with a removable bowl ideal for plumbers and DIY

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Bottle Trap 32mm
  • Diameter
    32mm
  • Material
    Plastic
  • Type
    Bottle Trap
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome