Drill Snake 4.6m FAIPDRSNAKE

Order Code: ZT1460102S

£19.99 Inc VAT (20%)


Description

The Faithfull PDRSNAKE is a labour-saving drill auger (snake) designed for use on any variable speed electric or battery drill capable of holding a 1/4in hex shank. The auger is easy to use and will remove most types of blockages from household pipes and drains up to 50mm (2in) in diameter and is ideal for clearing basins, sinks, baths and waste pipes when plungers and chemicals fail to work. The 4.6m (15ft) x 6mm(1/4in) steel cable is encased in a wipe clean PE sleeve that allows the inner cable to spin freely when attached to a rotary drill, a built-in clutch will automatically engage if the cable becomes jammed. No chemicals are required to help remove the blockage, making this a safe and environmentally friendly product. Effective length 4.6m (15ft).

See full description
Specifications for Drill Snake 4.6m FAIPDRSNAKE
  • Length
    15ft
  • Type
    Accessory
  • Diameter
    1/4in
  • MFR Part No.
    FAIPDRSNAKE
  • Size
    1/4in
  • Power Type
    Accessory

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome