K45-AF5 Drain Cleaning Gun Kit 110V RID37343

Order Code: ZT2593202S

£649.99 Inc VAT (20%)


Description

The Ridgid K45-AF5 Drain Cleaning Gun is ideal for small line cleaning. Opens clogged lavatory, sink lines, urinals and tub or shower drains. The advanced 2-way AUTOFEED control, keeps hands and work area clean. The cable advances and rewinds with the push of a lever. It has a variable speed operation, to give complete control in every situation. Lightweight, easy-to-use, no setup required. The 2-piece twist lock canister with interchangeable inner drum makes cable change-out simple, easy to match the right cable for the job. Fitted with an inner drum to prevent water leaks, this also greatly reduces cable flip-over inside the drum. Drums won't rust or dent. Supplied with 1 x C-1IC Cable, 1 x C-6 Cable, 1 x T-203 Bulb Auger, 1 x T-217 Drop Head Auger, 1 x T-205 'C' Cutter, 1 x A-13 Pin Key, 1 x T-210 Spade Cutter, 1 x Pair of Drain Cleaner Gloves and 1 x Carrying Case Specification Operating Speed 0-600rpm Drain Line Capacity 19-64mm (3/4-2.1/2in) Drum Line Capacity 15m of 8mm, or 11m of 10mm 1 x Ridgid K45-AF5 Drain Cleaning Gun Kit 110V Version

See full description
Specifications for K45-AF5 Drain Cleaning Gun Kit 110V RID37343
  • Type
    Powered
  • Size
    10mm
    3/8in
  • Length
    35ft
    10.6m
  • Power Type
    Powered

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome