Pipe and Drain Cleaning Coil

Order Code: ZT2117341S

£19.99 Inc VAT (20%)


Description

This pipe and drain cleaning coil provides a simple, fast and effective way of cleaning and unblocking domestic blockages. The product is suited for sinks, basins and shower waste pipes for a broad scope of use. The brush can be detached and the cable is vinyl coated for bolstered protection.

Features and Benefits
• Suitable for unblocking and cleaning sinks, basins, baths and shower waste pipes for maximum versatility
• Simple and easy to use
• Vinyl coated cable protects fittings when cleaning
• Detachable brush allows you to use the tool in a multi-purpose way

Typical Applications
• Industrial and Domestic
• Cleaning
• Plumbing

See full description
Specifications for Pipe and Drain Cleaning Coil
  • MFR Part No.
    72091R
  • Material
    Vinyl Coated
  • Diameter
    180mm
  • Length
    260mm
  • Type
    Coil

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome