0
1
2
3
4
5
6
7
8
9

Rodrum Vario Clean and Tool Set

Order Code: ZT5349602S

£1,799.99 Inc VAT (20%)
£1,899.995% off


Description

A compact drum machine for clearing blockages in pipes with diameters between 40mm and 100mm, the Rothenberger Rodrum Varioclean Cordless Drain Cleaning Machine is ideal for HVAC businesses, caretakers/janitors, and drain cleaners. The Rothenberger Rodrum Varioclean Cordless Drain Cleaning Machine can be tailored to suit the application as it features three speed levels (unblocking, cleaning, and clean spinning) for addressing different types of blockages. The flexible DuraFlex spirals with galvanisation move into the removable, interchangeable drum during the return. The drum can be swapped without tools allowing you to adjust the Rothenberger Rodrum Varioclean Cordless Drain Cleaning Machine for different pipe diameters easily, as well as conveniently transport the machine between work sites. Furthermore, Varioclean electronics prevent the drum from running on for a long time. Finally, the Rothenberger Rodrum Varioclean Cordless Drain Cleaning Machine is powered by a CAS battery system enabling safe, wireless, mobile working even in areas without a power supply.

See full description
Specifications for Rodrum Vario Clean and Tool Set
  • Product Type
    Drain Cleaning Machine

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome