Shallow Bath Trap with Cleaning Eye 40mm

Order Code: ZT4965991S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Make Shallow Bath Trap with Cleaning Eye 40mm A high quality shallow 40mm bath trap and cleaning eye suitable for quick and easy bathroom maintenance Simple to fit and manufactured from plastic, this shower tray trap uses easy grip compression nuts, tapered rubber seal, rubber 'O' ring and a slip ring for a water tight secure solution An essential plumbing product ideal for plumbers and DIY

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Shallow Bath Trap with Cleaning Eye 40mm
  • Material
    Plastic
  • Type
    Shallow Bath Trap
  • Diameter
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome