19 Piece HSS Cobalt Metric Drill Bit Set
0
1
2

19 Piece HSS Cobalt Metric Drill Bit Set

Order Code: ZT5516453S

£42.99 Inc VAT (20%)


Description

19 Pieces Fully Ground, Amber Finish  Supplied in a sturdy metal case Corrosion and wear resistant 135 Degree Split Point Sizes: 1.0, 1.5 ,2.0, 2.5, 3.0, 3.5, 4.0, 4.5, 5.0, 5.5, 6.0, 6.5, 7.0, 7.5, 8.0, 8.5, 9.0, 9.5, 10.0mm DIN338

Specifications for 19 Piece HSS Cobalt Metric Drill Bit Set
  • Size Range
    6.5mm
    6.0mm
    1.5mm
    7.0mm
    5.5mm
    5.0mm
    7.5mm
    10.0mm
    8.0mm
    8.5mm
    3.0mm
    2.5mm
    3.5mm
    9.5mm
    9.0mm
    4.5mm
    2.0mm
    1.0mm
    4.0mm
  • Finish
    Amber
  • Number of Pieces
    19
  • Product Type
    Drill Bit Set
  • Case Type
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome