2608522328 Impact Control Screwdriver Bit Set 50mm (8 Piece)

Order Code: ZT2602524S

£11.99 Inc VAT (20%)
£12.393% off


Description

Bosch 2608522328 Impact Control Screwdriver Bit Set 50mm (8 Piece) The Bosch 2608522328 is an 8 Piece Pick and Click Impact Control Screwdriver Bit Set. Suitable for all heavy duty applications, even withstanding the high power of impact drivers. The bits feature an extended torsion zone that makes it extremely sturdy for long-lasting work. S2 Modified Steel and an optimised heat-treatment process provide extra-tough endurance for high performance, including in plant installations or heavy industrial work. It has a 1/4-inch external hex shank for use with drill drivers, screwdrivers, and especially with impact drivers. The screwdriver bit is part of the Bosch Pick and Click system, which enables individually buildable accessory sets for fully customisable bit collections. Click-fitting slots perfectly secure individually purchased packs for a personalised collection and the easy replacement of old packs. The bit comes in a plastic holder that can be easily clicked into the Pick and Click Empty Cases M and L for personalised bit set variations. Features: Impact Control Screwdriver Bit is highly robust and ideal for heavy duty applications Extended torsion zone makes it extremely sturdy for long-lasting work S2 Modified Steel and optimised heat treatment process provide extra-tough endurance for high performance Contains: 2 x 50mm PH1 3 x 50mm PH2 1 x 50mm PH3 2 x 50mm PZ2 1 x 50mm PZ3 Specification: Pack Qty: 8 Piece Length: 50mm

See full description
Specifications for 2608522328 Impact Control Screwdriver Bit Set 50mm (8 Piece)
  • Number of Pieces
    8
  • Length
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome