2608597662 CYL-3 Silver Percussion Masonry Drill Bit 7 x 60 x 100mm

Order Code: ZT2603396S

£3.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.390%
10 - 19£3.254%
20 - 49£3.128%
50 - 99£2.9812%
100 +£2.8516%


Description

Bosch 2608597662 CYL-3 Silver Percussion Concrete Drill Bit 7 x 60 x 100mm The Bosch 2608597662 drill bit is designed for drilling holes in concrete, masonry and brick materials. You can expect high wear resistance thanks to its durable carbide blend and effective 2-flute U-shape design which provides good dust removal, reducing friction and extending the lifetime. Features: CYL-3 Drill Bits provide lasting performance when drilling in concrete High wear resistance from a durable carbide blend developed and manufactured by Bosch Effective 2-flute U-shape design provides good dust removal, reducing friction and extending the lifetime Lasting performance when drilling holes for fixings in abrasive materials such as concrete and natural stones Compatible with cylindrical shank systems for all corded or cordless impact drills Specification: Overall length: 100mm Working length: 60mm Diameter: 7mm

See full description
Specifications for 2608597662 CYL-3 Silver Percussion Masonry Drill Bit 7 x 60 x 100mm
  • Working Length
    60mm
  • Diameter
    7mm
  • Overall Length
    100mm
  • Material
    Carbide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome