4.0MM HSS-G Jobber Drill Precision-ground, DIN 338 (2608585916) Pk-2

Order Code: ZT1198560X

£2.69each Inc VAT (20%)
£13.45 minimum order value
QuantityPriceDiscount
1 - 9£2.690%
10 - 19£2.584%
20 - 49£2.478%
50 - 99£2.3712%
100 +£2.2616%

Minimum order quantity: 5.

Description

HSS Twist Drill Bit offers solid drilling for standard usage with metal

• 135-degree self-centring split-point tip combines active cutting and perfect centring without wandering.

• Precision-ground bit made of HSS enables fast results.

• No need to pre-punch or pilot drill up to 10 mm-diameter.

• This bit is designed for drilling holes in alloyed and non-alloyed steel, cast steel, cast iron, sintered iron, malleable cast iron, non-ferrous metals and hard plastics.

See full description
Specifications for 4.0MM HSS-G Jobber Drill Precision-ground, DIN 338 (2608585916) Pk-2
  • Drill Bit Type
    Drill Bit Set
  • Max.Drill.Size
    10mm
  • System of Measurement
    Metric
  • Number of Pieces
    2
  • MFR Part No.
    2608585916
  • Pack Quantity
    2
  • Coolant Delivery
    External

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome