5 PC Premium Multi-Purpose Drill Bit Set Hex

Order Code: ZT1221735P

£15.99 Inc VAT (20%)


Description

Extremely high quality, durable and long life multi-purpose drill bits for drill through all materials. Steep, aggressive u-type flute gives optimal waste removal, and a 120 degree diamond ground carbide tip for faster drilling and long life even in hard materials. Suitable for use in all materials, including wood, masonry, tiles, aluminium, cast iron, steel, corian and hard and soft plastics. Set contains 5.5, 6, 7 x 100mm, 8 x 120mm Bits

See full description
Specifications for 5 PC Premium Multi-Purpose Drill Bit Set Hex
  • Colour
    Black/Silver
  • Size
    5.5, 6, 7X1mm, 8X12mm
  • Weight
    0.21kg
  • Length
    100mm
    120mm
  • Bit Sizes
    8mm
    5.5mm
    6mm
    7mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome