7 Piece X-Pro Line Stone Impact Drill Bit Set - 2 607 017 035

Order Code: ZT1132238X

£7.99 Inc VAT (20%)


Description

7 piece CYL-1 masonry drill bit set.

Set contents:
Dia. x Working length (mm)
3 x 30
4 x 40
5 x 50
5.5 x 50
6 x 60
7 x 60
8 x 80

Dia. x Overall length (mm)
3 x 60
4 x 75
5 x 85
5.5 x 85
6 x 100
7 x 100
8 x 120

See full description
Specifications for 7 Piece X-Pro Line Stone Impact Drill Bit Set - 2 607 017 035
  • Drill Bit Type
    Drill Bit Set
  • MFR Part No.
    2607017035
  • Number of Pieces
    7
  • Contents
    3 x 60mm/4 x 75mm/5 x 85mm/5.5 x 85mm/6 x 100mm/7 x 100mm/8 x 120mm
  • System of Measurement
    Metric
  • Length
    85mm
    60mm
    120mm
    75mm
    100mm
  • Shank Type
    Straight
  • Working Length
    30mm
    60mm
    50mm
    80mm
    40mm
  • Drill Diameter
    3-8mm
  • Pack Quantity
    7
  • Case Type
    Plastic Case