9 Piece 150MM Chrome Vanadium Extra Long Power Bit Set

Order Code: ZT1012308S

£5.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.190%
5 - 9£4.935%
10 - 19£4.6710%
20 +£4.4115%


Description

The BlueSpot 9 PCE 150mm Extra Long Power Bit Set is manufactured from chrome vanadium for increased durability. Includes Phillips, Pozi and slotted power bits.

Specifications for 9 Piece 150MM Chrome Vanadium Extra Long Power Bit Set
  • Colour
    Chrome
  • Length
    150mm
  • Product Type
    Power Bit Set
  • Material
    Chrome Vanadium
  • Number of Pieces
    9

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome