986630 Self-clamping Slip-on Cap VDE 1000V 30mm x 110mm

Order Code: ZT2603678S

£17.99 Inc VAT (20%)

Currently unavailable

Description

Knipex 98 66 30 Self-Clamping Slip-On Cap VDE 1000V 30mm x 110mm The Knipex 986630 Self-Clamping Slip-On Cap measures 110mm in length with an internal diameter of 30mm. The Cap has been VDE tested to 1000V. Features: To cover bare live cable ends Plastic Specification: Part number: 986630 Dimensions: 110 x 37 x 36 mm Inside dia: 30 mm Weight: 0.050kg

See full description
Specifications for 986630 Self-clamping Slip-on Cap VDE 1000V 30mm x 110mm
  • Product Type
    Self-Clamping Slip-On Cap
  • Material
    Plastic
  • Inside Diameter
    30mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome