0
1
2

Battery Bit Box Set, 32 Piece MPT626696

Order Code: ZT1464069S

£19.99 Inc VAT (20%)


Description

The Metabo Battery Bit Box Set contains a selection of S2 quality bits made from chrome vanadium steel with colour coding for faster and simpler detection of the suitable bit. Supplied in a special high-quality, robust Metabo LiHD battery pack case. Contains 4 x 25mm Phillips Bits PH1, PH2(x2) and PH3 4 x 25mm Pozidriv Bits PZ1, PZ2(x2) and PZ3 4 x 25mm Slotted Bits 3, 4, 5 and 6mm 4 x 25mm Hex Bits 3, 4, 5 and 6 7 x 25mm TORX Bits TX10, TX15, TX20, TX25, TX27, TX30 and TX40 7 x 25mm Tamperproof TORX Bits TTX10, TTX15, TTX20, TTX25, TTX27, TTX30 and TTX40 1 x Adaptor 1 x Magnetic Quick-Change Bit Holder 65mm

See full description
Specifications for Battery Bit Box Set, 32 Piece MPT626696
  • MFR Part No.
    MPT626696
  • Type
    Mixed Set
  • Pack Quantity
    32
  • Set Type
    Mixed Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome