0
1

D-72855 HSS-Tin Drill Bit Eco Set (13PC)

Order Code: ZT3108539S

£10.99 Inc VAT (20%)


Description

Makita D-72855 HSS TIN Drill Bit Economy Set (13 Piece)
The Makita D-72855 is an Economy 13 Piece HSS-TiN Drill Bit Set with Straight Shanks in sizes: 1.5, 2, 2.5, 3, 3.2, 3.5, 4, 4.5, 4.8, 5, 5.5, 6 & 6.5mm suited to drilling metal. The Set is made from High Speed Steel with a titanium-nitride coating, this means that they produce minimal levels of friction and therefore reduce friction deposits. TiN-coated drill bits should last longer than uncoated bits, and you can often push them faster too. The high surface quality of this ground twist drill bit allows extended usage. It is suitable for use on alloyed and non-alloyed steel, malleable cast iron, sintered iron, new silver, copper, bronze and hard plastics such as perspex.

Features:
Suited to drilling in Metal
HSS-TiN for longer life and less friction
Suitable on a variety of applications
Storage case
Specification:
Sizes: 1.5, 2, 2.5, 3, 3.2, 3.5, 4, 4.5, 4.8, 5, 5.5, 6 & 6.5mm
Shank: Straight

See full description
Specifications for D-72855 HSS-Tin Drill Bit Eco Set (13PC)
  • Product Type
    Drill Bit Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome