0
1
2
3
4

Drill Bit Sharpener Grinding Attachment

Order Code: ZT1230594P

£29.99 Inc VAT (20%)


Description

Ideal for use with any standard bench grinder, the grinding attachment provides quick and precise sharpening of Ø3-19mm (1/8-3/4") HSS twist drill bits with a 75mm minimum length. Features an angle gauge with presets at 41° (Countersink), 49°, 59°, 68° and 88°. Also features a rotating neck which aids grinding both sides of the drill bit. Perfect for use in any workshop or garage.

See full description
Specifications for Drill Bit Sharpener Grinding Attachment
  • MFR Part No.
    SMS01
  • Size
    3-19mm(1/8-3/4")
  • Weight
    0.29kg
  • Minimum Drill Bit Length
    75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome