DT5929-QZ Extreme HSS-G Metal Drill Bit Set - 29 Piece

Order Code: ZT1254960X

£73.99 Inc VAT (20%)


Description

DeWalt metal drill bit set containing 29 drill bits suitable for portable or stationary drilling of steel, alloyed and non alloyed metal up to 900N/mm. With a milled shaft and constructed from HSS- high speed steel, they are precision ground twist for rapid drilling and longevity.
They are particularly suited to drilling sheet or thin materials including steel, grey cast iron, sintered iron, nickel and brass where accurate burr free holes are required and are very effective when working with wood and plastics. The patented split pilot point design eliminates walking/slipping on contact.

Features and benefits

• Precision ground twist drill for rapid drilling, long life, and excellent concentricity.
• Manufactured from High Speed Steel to DIN 33
• Ground from solid stock right hand cutting, type N flute and a precision ground at 118° point angle
• Sizes from 1-13mm
• Straight shank
• Includes metal storage case for easy selection

See full description
Specifications for DT5929-QZ Extreme HSS-G Metal Drill Bit Set - 29 Piece
  • System of Measurement
    Metric
  • Number of Pieces
    29
  • MFR Part No.
    DT5929-QZ
  • Drill Bit Type
    Drill Bit Set
  • Drill Diameter
    1-13mm
  • Shank Type
    Straight
  • Pack Quantity
    29
  • Material
    High Speed Steel
  • Cutting Direction
    Right Hnd
  • Minimum Size
    1.0mm
  • Case Type
    Metal
  • Finish/Coating
    Uncoated
  • Flute Construction
    Ground Flute
  • Size Increment
    0.5