0
1

DT70708 Drill Drive Set, 25 Piece DEWDT70708QZ

Order Code: ZT1276885P

£29.99 Inc VAT (20%)
£31.996% off
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%

Order by 2pm, get it Tomorrow

Description

The DEWALT DT70708 Drill Drive Set is supplied in a TOUGH CASE+, this is part of a connectable case system that is TSTAK compatible. Individual TOUGH CASES can be clipped together for easy transportation. Contains 2 x 25mm Phillips Bits PH2(x2). 7 x 25mm Pozidriv Bits PZ2(x5) and PZ3(x2). 6 x 25mm TORX Bits TX10, TX15, TX20, TX25(x2) and TX30. 1 x 50mm Phillips Bit PH1. 1 x 50mm Pozidriv Bit PZ2. 2 x 50mm TORX Bits TX25 and TX30. 4 x Metal Drill Bits 3, 4, 5 and 6mm. 1 x Compact Rapid Load Bit Holder. 1 x Compact Magnetic Drive Guide.

See full description
Specifications for DT70708 Drill Drive Set, 25 Piece DEWDT70708QZ
  • MFR Part No.
    DT70708-QZ
  • Type
    Mixed Set
  • Pack Quantity
    25
  • Set Type
    Mixed Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome