0
1

DT70708-QZ Drill Drive Set (25PC)

Order Code: ZT3085612S

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£21.845%
10 +£20.6910%


Description

Dewalt Drill Drive Set Contains a selection of hex shank metal drill bits and screwdriver bits
The Dewalt DT70708 is a 25 piece set of 19 screwdriver bits, 2 magnetic holders and 4 drill bits. They come in a TSAK Connectable Case allowing multiple sets to be stacked and locked together. The DT70708 features popular screw-driving bits and drill bits in 3, 4, 5 and 6mm for most professional and DIY work. They are stored in a Connectable Tough Case compatible with the TSTAK System.

Features:
Small Tough Case
System Set
Optimised Tip Geometry for full fitment in the fastener and reduced cam-out
Full-fit head eliminates wobble and screw head rounding
Includes a drive guide with an extending sleeve for improved fastener stability and control
Connectable Case allows multiple sets to be stacked and locked together
TSTAK compatible to hold all your accessory sets in one place
Compatible with the TSTAK system via the Caddy and Large Tough Case
Easy bit removal and retention for user convenience
Bits lock into place to prevent them falling out when not in use
Compact bit holder included
Contains a selection of hex shank metal drill bits
Contains:
2 x PH2 25mm
5 x PZ2 25mm
2 x PZ3 25mm
1 x T10 25mm
1 x T15 25mm
1 x T20 25mm
2 x T25 25mm
1 x T30 25mm
1 x PH2 50mm
1 x PZ2 50mm
1 x T25 50mm
1 x T30 50mm
1 x Magnetic Bit Holder
1 x Compact Magnetic Drive Guide
4 x Hex Shank Metal Drill Bits
1 x 3mm
1 x 4mm
1 x 5mm
1 x 6mm

See full description
Specifications for DT70708-QZ Drill Drive Set (25PC)
  • Product Type
    Drill Drive Set
  • Number of Pieces
    25

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome