0
1
2

DT70712 Extreme Masonry Drill Drive Set, 19 Piece DEWDT70712QZ

Order Code: ZT1276889P

£33.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The DEWALT DT70712 Drill Drive Set is supplied in a TOUGH CASE+, this is part of a connectable case system that is TSTAK compatible. Individual TOUGH CASES can be clipped together for easy transportation. Contains 3 x 25mm Phillips Bits PH2(x3). 4 x 25mm Pozidriv Bits PZ2(x4). 1 x 25mm TORX Bit TX25. 1 x 50mm Phillips Bit PH2. 1 x 50mm Pozidriv Bit PZ2. 1 x 50mm TORX Bit TX25. 6 x Extreme Masonry Drill Bits 4, 5, 5.5, 6, 7 and 8mm. 1 x Compact Magnetic Drive Guide. 1 x Magnetic Bit Holder.

See full description
Specifications for DT70712 Extreme Masonry Drill Drive Set, 19 Piece DEWDT70712QZ
  • MFR Part No.
    DT70712-QZ
  • Type
    Mixed Set
  • Pack Quantity
    19
  • Diameter
    Setmm
  • Number of Pieces
    19

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome