DT70754 SDS Plus Masonry Drill and Driver Bit Set in Connectable Case (19 Piece)
0
1

DT70754 SDS Plus Masonry Drill and Driver Bit Set in Connectable Case (19 Piece)

Order Code: ZT3085515SCopy

£35.99 Inc VAT (20%)


Description

The Dewalt DT70754 SDS Plus Masonry Drill and Driver Bit Set in a Connectable Case allowing multiple sets to be stacked and locked together
The Dewalt DT70754 is a 19 Piece Masonry Drill and Driver Bit Set that comes in a modular, stackable medium tough case. Designed for secure storage of accessories. Clear lid for easy bit identification. Easy bit removal and replacement. Use the locking system to connect the cases together, and securely stack with small, medium, and large Toughcases.

Features:​
TSTAK compatible to hold all your accessory sets in one place
Compatible with the TSTAK system via the Large Tough CaseToughcore - tapered central core increases stability and durability, reducing breakage
Adds strength and resistance when drilling deep holes with increased side loads
Reduces flexing between the flute and shank, preventing bit fracturing
Wear Mark - indicates that the holes you drill are the diameter you need. Ideal for accurate mechanical anchor installation
2-Stage Helix - improves drilling performance. Accelerates the removal of concrete mill from the tip, reducing the working temperature and speeding up drilling
Easy screwdriver bit removal and retention for user convenience
Bits lock into place to prevent them falling out when not in use
Screwdriver bits have an optimized Tip Geometry for full fitment in the fastener and reduced cam-out
Full-fit head eliminates wobble and screw head rounding
Contains:
SDS Plus Masonry Drill Bits:

1 x 5mm
1 x 6mm
1 x 6.5mm
1 x 7mm
1 x 8mm
Masonry Drill Bits:

1 x 4mm
1 x 5mm
2 x 6mm
1 x 7mm
2 x 8mm
Screwdriver Bits:

1 x PZ1 25mm
2 x PZ2 25mm
1 x PZ3 25mm
1 x PH1 25mm
1 x PH2 25mm
1 x PH3 25mm

See full description
Specifications for DT70754 SDS Plus Masonry Drill and Driver Bit Set in Connectable Case (19 Piece)
  • Number of Pieces
    19