DT71514-QZ Extreme Impact Ready Rapid Load Screwdriving Set, 6 Piece DEWDT71514QZ
0
1

DT71514-QZ Extreme Impact Ready Rapid Load Screwdriving Set, 6 Piece DEWDT71514QZ

Order Code: ZT1276925P

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 +£11.157%

Schedule order and save 5% now

Description

The DEWALT DT71514 features the compact rapid load bit holder which is designed for easy insertion and removal of hex shank accessories. The integrated floating magnetic ring holds screws when used in conjunction with 25mm long screwdriver bits, while the removable silver collar allows for easy cleaning of the tip from any debris or swarf build up. This 6 piece set is impact rated for use with impact drivers. Contains 2 x 25mm Pozidriv Bits PZ2 and PZ3. 1 x 25mm TORX Bit TX25. 1 x 50mm Pozidriv Bit PZ2. 1 x 50mm TORX Bit TX20. 1 x Compact Rapid Load Bit Holder 6.35mm/1/4in.

See full description
Specifications for DT71514-QZ Extreme Impact Ready Rapid Load Screwdriving Set, 6 Piece DEWDT71514QZ
  • MFR Part No.
    DT71514-QZ
  • Type
    Mixed Set
  • Pack Quantity
    6
  • Set Type
    Mixed Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome