DT7926-XJ Tough Case Extreme 2 Drill Bit Set 29 Piece
0
1
2
3

DT7926-XJ Tough Case Extreme 2 Drill Bit Set 29 Piece

Order Code: ZT1132731XCopy

£79.99 Inc VAT (20%)


Description

The EXTREME metal tip starts drilling on contact eliminating walking for clean, accurate holes (diameters 3.2mm and above only) with the innovative tapered web greatly reduces breakage, no-slip shank with 3 flats eliminates slipping in the chuck (diameters 5.0mm and above only) permanent size markings located above the shank for increased visibility (diameters 3.0mm and above only)

Features and Benefits
• Increased durability - up to 50% stronger than standard HSS-R drill bits, cleaner, more accurate, burr-free holes due to recessed cutting wings
• EXTREME Metal drill bit designed to maximise drill performance offers, faster drilling - up to 4x faster than standard HSS-R drill bits
• Designed to maximise drill performance and increase durability
• Supplied in a plastic case for easy storage and organisation

Contents
• 1 x 1 to 13mm in increments of 0.5mm
• 1 x 3.2mm
• 1 x 3.3mm
• 1 x 4.2mm
• 1 x 4.8mm

Material Applications
• Metals

See full description
Specifications for DT7926-XJ Tough Case Extreme 2 Drill Bit Set 29 Piece
  • MFR Part No.
    DT7926-XJ 29
  • Number of Pieces
    29
  • Item
    Drill Bit Set
  • Material
    High-Speed Steel
  • Case Type
    Plastic Case
  • ISO Category
    M
    P
  • System of Measurement
    Metric
  • Includes
    4.5mm