0
1
2

HSS Titanium Metal Drill Bit Set, 15 Piece IRWIW3038501

Order Code: ZT1285689P

£45.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

IRWIN HSS Pro Titanium Drill Bits designed for drilling metal and harder alloys, as well as being able to produce increased drill speeds of 40%-60% in comparison to the standard bits. With a titanium nitride coating for higher friction resistance and longer bit life. Its 135 split point ensures perfect centring and minimises bit walk, whilst also reducing drilling pressure, giving a more accurate and clean finish. Heavy-duty web construction is designed for optimum strength and durability. This 15 Piece Set contains the following sizes 1.5, 2, 2.5, 3, 3.5, 4, 4.5, 5, 5.5, 6, 6.5, 7, 8, 9, 10mm.

See full description
Specifications for HSS Titanium Metal Drill Bit Set, 15 Piece IRWIW3038501
  • MFR Part No.
    IW3038501
  • Working Length
    Mixed Set
  • Number of Pieces
    15
  • Product Type
    Drill Bit Set
  • Sizes Included
    10mm