0
1
2
3
4
5
6
7
8
9
10

M-Case Box Set & QR Assorted Drill Set (39pc)

Order Code: ZT5136645S

£16.99 Inc VAT (20%)


Description

The M-Case Box Set & QR Assorted Drill Set (39 pieces) from Einhell is a versatile and durable set, ideal for use with impact cordless screwdrivers and drills. It includes impact-resistant S2 steel bits, HSS metal drills, wood and stone drills and CV steel sockets. With a magnetic bit holder and a countersink, all components are neatly stored in a practical case for easy access.

Features and Benefits
• 24x impact-resistant bits in 25 mm with C 6.3 shank made of robust S2 steel
• 3x HSS metal drill bits with E 6.3 shank made of high-strength HSS 4241 steel
• 5x impact-resistant nutsetter with hexagon socket made of robust CV steel
• 2x stone drill bits with E 6.3 shank made of robust tool steel with inserted carbide plate

See full description
Specifications for M-Case Box Set & QR Assorted Drill Set (39pc)
  • Number of Pieces
    39

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome