MandreX Ultimate Speed-X Bit 8 Piece Kit

Order Code: ZT5349307S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£37.995%
10 +£35.9910%


Description

MandreX Ultimate SpeedXbit 8 Pcs Kit 10, 12, 16, 18, 20, 25, 28, 32mm
Extreme fast drilling of holes compared to conventional flat spade drill bits. Our unique self-feeding threaded QuickTip Technology enables the drill bit to effortless pull itself into the wood. Precision grounded cutting edges for faster drilling and longer life time and a black oxide finish for more durability.
Suitable for use on soft and hard wood, light building materials and plasterboard. This spade bit has a 1/4-inch hex shank and can be used in electric battery powered & cordless power tools,
including impact drivers.
FEATURES
- Widest range of wood & wooden materials
- Extremely fast because of the self-feeding QuickTip technology
- Cutting depth 152 or 406mm
- Hex 1/4-inch powerbit shank
- Highest grade hardened steel cutting edges
- Suitable for use in electric & battery powered tools

See full description
Specifications for MandreX Ultimate Speed-X Bit 8 Piece Kit
  • Number of Pieces
    8
  • Material
    Hardened Steel
  • Bit Sizes
    16mm
    28mm
    20mm
    18mm
    10mm
    25mm
    12mm
    32mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome