P-17980 Anti Slip Selection Bit Set (7 Piece)

Order Code: ZT1201204S

£10.29 Inc VAT (20%)


Description

7 piece anti-slip bit set. The anti-slip fins help to prevent the bit from "caming out" when under pressure. Applications included cordless, impact drivers, screw, screwdriving, cabinet making, joinery, carpentry and more.

Contents:
-6x 25mm bits, sizes PH1, PH2 and PH3 Phillips, PZ1, PZ2 and PZ3 Pozi
-1x 60mm bit holder

Please note: these bits must be used with the Bit Holder included in the set.

See full description
Specifications for P-17980 Anti Slip Selection Bit Set (7 Piece)
  • MFR Part No.
    P-17980
  • Contents
    1x 60mm bit holder
    6x 25mm bits, sizes PH1, PH2 and PH3 Phillips, PZ1, PZ2 and PZ3 Pozi
  • System of Measurement
    Metric
  • Number of Pieces
    7
  • Drill Diameter
    25mm
  • Drill Bit Type
    Drill Bit Set
  • Shank Type
    Straight
  • Pack Quantity
    7

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome