0
1
2

Premium X-Line Drill Bit & Screwdriver Bit Set 49 Pieces in Plastic Carry Case - 2 608 P00 233

Order Code: ZT1026009X

£27.99 Inc VAT (20%)


Description

A compact 49-Piece Premium X-Line Set containing a convenient selection of Drill and Screwdriver Bits which are suitable drilling and screwdriver bits for masonry, wood, metal and plastic in a compact carry case.

Contents
• 1x angle wrench
• 4x concrete drill bits, Ø 5/6/8/10 mm
• 7x HSS-TiN metal drill bits, Ø 2/2/3/3/4/5/6 mm
• 5x wood drill bits, Ø 3/4/5/6/8 mm
• 2x spade bits, Ø 16/20 mm
• 5 screwdriver bits, L = 50 mm PH2/2, PZ2/2/ Slot 6mm, T 20/25
• 22 screwdriver bits, L = 25 mm
PH0/1/2/3, PZ0/0/1/1/2/2/3, Slot 4/5/6mm, Torx T10/15/20/25/30, Hex 4/5/6mm
• 1x quick-change universal holder, magnetic
• 1x countersink
• 1 screwdriver bit PH2 with depth stop

See full description
Specifications for Premium X-Line Drill Bit & Screwdriver Bit Set 49 Pieces in Plastic Carry Case - 2 608 P00 233
  • MFR Part No.
    2608P00233
  • Includes
    22 Screwdriver Bits 25mm
    5 Screwdriver Bits 50mm
    7 HSS-TIN Metal Drill Bits
    1 Screwdriver bit PH2
    5 Wood Drill Bits
    2 Spade Bits
    1 Angle Wrench
    1 Universal Holder
    1 Countersink
    4 Concrete Drill Bits
  • Number of Pieces
    49
  • Item
    Drill Bit Set
  • Type
    Masonry Drill Bit Set
  • Drill Bit Type
    Masonry Drill Bit Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome