SlimBit Electric Bit Set, 15 Piece

Order Code: ZT3114006S

£49.99 Inc VAT (20%)


Description

The Wiha slimBit electric bits have been specially developed for electrical applications, individually tested as per the international IEC 60900 standard. Providing users with a tool to work safely on live parts up to 1, 000 V AC. Wiha slimTECHNOLOGY means blades are up to 33% slimmer. This means low-lying screw and spring elements can be easily reached. slimBits can only be used with speedE®, slimVario® or TorqueVario®-S electric tools. This 15 Piece Set contains the following: 2 x Slotted slimBit electric Blades: 3.5 x 75mm &5.5 x 75mm. 2 x Phillips slimBit electric Blades: PH1 x 75mm &PH2 x 75mm. 2 x Pozidriv slimBit electric Blades: PZ1 x 75mm &PZ2 x 75mm. 4 x TORX® slimBit electric Blades: T10 x 75mm, T15 x 75mm, T20 x 75mm &T25 x 75mm. 2 x PlusMinus/Pozidriv slimBit electric Blades: SL/PZ1 x 75mm &SL/PZ2 x 75mm. 2 x slimBit boxes for easy storage of slimbits, whilst providing an optimum view of the screw profiles. 1 x Belt Holster for slimBit Box.

See full description
Specifications for SlimBit Electric Bit Set, 15 Piece
  • Set Type
    SL/PH/PZ/TX/PZS
  • Number of Pieces
    15

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome