SlimBit Electric SL/PH Bit Set, 7 Piece

Order Code: ZT3114032S

£35.99 Inc VAT (20%)


Description

The Wiha slimBit electric bits have been been specially developed for electrical applications, individually tested as per the international IEC 60900 standard. Providing users with a tool to work safely on live parts up to 1, 000 V AC. Wiha slimTECHNOLOGY means blades are up to 33% slimmer. This means low-lying screw and spring elements can be easily reached. slimBits can only be used with speedE®, slimVario® or TorqueVario®-S electric tools. This 7 Piece Set contains the following: 4 x Slotted slimBit electric Blades: 2.5 x 75mm, 3.5 x 75mm, 5.5 x 75mm &6.5 x 75mm. 2 x Slotted slimBit electric Blades: PH1 x 75mm &PH2 x 75mm. 1 x slimBit box for easy storage of slimbits, whilst providing an optimum view of the screw profiles.

See full description
Specifications for SlimBit Electric SL/PH Bit Set, 7 Piece
  • Number of Pieces
    7
  • Set Type
    SL/PH

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome